- 2 in Diameter
- Assorted Grit
- 8 Density
| Grit Type | Assorted |
| Method of Attachment | Roloc |
| Density | 8 Density |
| Used With | All Metals |
| Dia. | 2 in |
| Weight | 0.23 LB |
| EAN or UPC | 48011171814 |
| Grit Type | Assorted |
| Method of Attachment | Roloc |
| Density | 8 Density |
| Used With | All Metals |
| Dia. | 2 in |
| Weight | 0.23 LB |
| EAN or UPC | 48011171814 |