
- 27 in Diameter
- Aluminum Oxide Material
- Right Angle Type
Grit Type | Very Fine |
Type of Abrasive | Non-Woven Surface Conditioning |
Method of Attachment | Hook & Loop |
Dia. | 27 in |
Material | Aluminum Oxide |
Type | Right Angle |
Performance | Good |
Color | Blue |
RPM [Max] | 1000 rpm |
Weight | 2.0 LB |
EAN or UPC | 48011169187 |
