
- 27 in Diameter
- Aluminum Oxide Material
- Right Angle Type
Grit Type | Medium |
Color | Red, Maroon |
Type | Right Angle |
Material | Aluminum Oxide |
Dia. | 27 in |
Type of Abrasive | Non-Woven Surface Conditioning |
Method of Attachment | Hook & Loop |
RPM [Max] | 1000 rpm |
Performance | Good |
Weight | 2.525 LB |
EAN or UPC | 48011165592 |
