
- 27 in Diameter
- Aluminum Oxide Material
Dia. | 27 in |
Performance | Good |
RPM [Max] | 600 rpm |
Type of Abrasive | Non-Woven Surface Conditioning |
Used With | All Metals |
Material | Aluminum Oxide |
Grit Type | Coarse |
Color | Brown |
Method of Attachment | Hook & Loop |
Weight | 2.675 LB |
EAN or UPC | 48011165585 |
