- 6 in Diameter
- 1 in Width
- 1 in Center Hole
- Medium Grit
- 2 Density
| Color | Gray |
| Density | 2 Density |
| RPM [Max] | 5000 rpm |
| Material | Aluminum Oxide |
| Dia. | 6 in |
| Performance | Better |
| Grit Type | Medium |
| Center Hole | 1 in |
| Method of Attachment | Center Hole |
| Used With | All Metals |
| Weight | 0.55 LB |
| EAN or UPC | 48011165448 |

