- 75 in Length
- 36 in Width
- Aluminum Oxide Material
| Color | Maroon |
| Bond | Resin |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Backing Material | Nylon Film |
| Length | 75 in |
| Material | Aluminum Oxide |
| Grit Type | Medium |
| Weight | 12.94 LB |
| EAN or UPC | 48011163772 |
| Color | Maroon |
| Bond | Resin |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Backing Material | Nylon Film |
| Length | 75 in |
| Material | Aluminum Oxide |
| Grit Type | Medium |
| Weight | 12.94 LB |
| EAN or UPC | 48011163772 |