- 300 in Length
- 6 in Width
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Backing Material | Nylon Film |
| Front Color | Maroon |
| Bond | Resin |
| Length | 300 in |
| Grit Type | Medium |
| Back Color | Maroon |
| Color | Red |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Weight | 7.13 LB |
| EAN or UPC | 48011163475 |

