- 264 in Length
- 6 in Width
- Aluminum Oxide Material
| Type of Abrasive | Non-Woven Surface Conditioning |
| Used With | All Metals |
| Grit Type | Coarse |
| Material | Aluminum Oxide |
| Bond | Resin |
| Color | Brown |
| Length | 264 in |
| Backing Material | Nylon Film |
| Weight | 8.0 LB |
| EAN or UPC | 48011163451 |

