- 168 in Length
- 6 in Width
- Aluminum Oxide Material
| Bond | Resin |
| Length | 168 in |
| Material | Aluminum Oxide |
| Backing Material | Nylon Film |
| Grit Type | Coarse |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Color | Brown |
| Weight | 5.0 LB |
| EAN or UPC | 48011163420 |
| Bond | Resin |
| Length | 168 in |
| Material | Aluminum Oxide |
| Backing Material | Nylon Film |
| Grit Type | Coarse |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Color | Brown |
| Weight | 5.0 LB |
| EAN or UPC | 48011163420 |