- 132 in Length
- 4 in Width
- Aluminum Oxide Material
| Type of Abrasive | Non-Woven Surface Conditioning |
| Material | Aluminum Oxide |
| Color | Blue |
| Length | 132 in |
| Used With | All Metals |
| RPM [Max] | 6500 rpm |
| Grit Type | Medium |
| Backing Material | Nylon Film |
| Bond | Resin |
| Weight | 8.35 LB |
| EAN or UPC | 48011163154 |

