- 132 in Length
- 2 in Width
- Aluminum Oxide Material
| Color | Red |
| Backing Material | Nylon Film |
| Length | 132 in |
| Material | Aluminum Oxide |
| Bond | Resin |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Grit Type | Medium |
| Back Color | Maroon |
| Front Color | Maroon |
| Weight | 1.116 LB |
| EAN or UPC | 48011162898 |

