
- 5 in Diameter
- Aluminum Oxide Material
Dia. | 5 in |
Method of Attachment | Hook & Loop |
Material | Aluminum Oxide |
Grit Type | Coarse |
Type of Abrasive | Non-Woven Surface Conditioning |
Used With | All Metals |
Performance | Good |
RPM [Max] | 12000 rpm |
Color | Brown |
Center Hole | 0.875 in |
Weight | 0.069 LB |
EAN or UPC | 48011160474 |
