- 30 ft Length
- 48 in Width
- Talc Material
| Material | Talc |
| Color | White |
| Length | 30 ft |
| Type of Abrasive | Non-Woven |
| Weight | 20.0 LB |
| EAN or UPC | 48011160368 |
| Material | Talc |
| Color | White |
| Length | 30 ft |
| Type of Abrasive | Non-Woven |
| Weight | 20.0 LB |
| EAN or UPC | 48011160368 |