- 6 in Overall Diameter
- Silicon Carbide Abrasive Material
description
- Scotch-Brite Clean and Finish Discs combine conformable material and abrasive mineral to effectively blend, clean, and polish surfaces on a wide variety materials such as aluminum, stainless steel, plastics, wood, and fiberglass
- producing a clean, consistent finish without undercutting or damaging the base material.
features
- Soft abrasive mineral and non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
- Conformable pad gets into corners and over contoured surfaces to produce a uniform finish\Open web construction resists loading and rinses clean for repeated use
- Non-woven 3D structure provides long life and consistent finishes
- Attaches to random orbital sander (hookit backup pad) for increased cut-rate and cover larger areas
| Performance | Better |
| Overall Diameter | 6 in, 152.4 mm |
| Material | Silicon Carbide |
| RPM [Max] | 4000 rpm |
| Grit Type | Very Fine |
| Type of Abrasive | Non-Woven |
| Grade | Very Fine |
| Center Hole | 0.5 in, 12.7 mm |
| Dia. | 6 in |
| Diameter | 6 in |
| Abrasive Material | Silicon Carbide |
| Color | Gray |
| Product Form | Disc |
| Weight | 0.045 LB |
| EAN or UPC | 48011160054 |

