- 75 in Length
- 36 in Width
- Aluminum Oxide Material
| Type of Abrasive | Non-Woven Surface Conditioning |
| Bond | Resin |
| Backing Material | Low Stretch |
| Length | 75 in |
| Used With | Variety of Metals, from Stainless Steel to Brass |
| Color | Blue |
| Grit Type | Very Fine |
| Material | Aluminum Oxide |
| Weight | 10.0 LB |
| EAN or UPC | 48011159812 |

