- 48 in Length
- 25 in Width
- Aluminum Oxide Material
| Color | Red |
| Back Color | Maroon |
| Bond | Resin |
| Material | Aluminum Oxide |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Length | 48 in |
| Backing Material | Low Stretch |
| Front Color | Maroon |
| Grit Type | Medium |
| Weight | 5.0 LB |
| EAN or UPC | 48011159799 |

