- 168 in Length
- 6 in Width
- Aluminum Oxide Material
| Length | 168 in |
| Backing Material | Low Stretch |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Color | Blue |
| Bond | Resin |
| Material | Aluminum Oxide |
| Grit Type | Very Fine |
| Weight | 2.835 LB |
| EAN or UPC | 48011159720 |
| Length | 168 in |
| Backing Material | Low Stretch |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Color | Blue |
| Bond | Resin |
| Material | Aluminum Oxide |
| Grit Type | Very Fine |
| Weight | 2.835 LB |
| EAN or UPC | 48011159720 |