- 132 in Length
- 2 in Width
- Silicon Carbide Material
| Material | Silicon Carbide |
| Length | 132 in |
| Grit Type | Super Fine |
| Bond | Resin |
| Color | Gray |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Backing Material | Low Stretch |
| Weight | 1.0 LB |
| EAN or UPC | 48011159492 |
| Material | Silicon Carbide |
| Length | 132 in |
| Grit Type | Super Fine |
| Bond | Resin |
| Color | Gray |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Backing Material | Low Stretch |
| Weight | 1.0 LB |
| EAN or UPC | 48011159492 |