- 18 15/16 in Length
- 2 in Width
- Aluminum Oxide Material
| Backing Material | Low Stretch |
| Length | 18 15/16 in |
| Grit Type | Medium |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Color | Maroon |
| Material | Aluminum Oxide |
| Bond | Resin |
| Weight | 0.15 LB |
| EAN or UPC | 48011159430 |

