- 60 in Length
- 1 1/2 in Width
- Aluminum Oxide Material
| Grit Type | Medium |
| Color | Red |
| Length | 60 in |
| Backing Material | Low Stretch |
| Bond | Resin |
| Back Color | Maroon |
| Front Color | Maroon |
| Material | Aluminum Oxide |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Weight | 0.5 LB |
| EAN or UPC | 48011159386 |

