- 18 in Length
- 1/2 in Width
- Aluminum Oxide Material
| Grit Type | Medium |
| Color | Maroon |
| Material | Aluminum Oxide |
| Bond | Resin |
| Length | 18 in |
| Backing Material | Low Stretch |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Weight | 0.05 LB |
| EAN or UPC | 48011159195 |
| Grit Type | Medium |
| Color | Maroon |
| Material | Aluminum Oxide |
| Bond | Resin |
| Length | 18 in |
| Backing Material | Low Stretch |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Weight | 0.05 LB |
| EAN or UPC | 48011159195 |