- 3 in Diameter
- Aluminum Oxide Material
| RPM [Max] | 12000 rpm |
| Dia. | 3 in |
| Method of Attachment | TS |
| Performance | Good |
| Material | Aluminum Oxide |
| Color | Red, Maroon |
| Grit Type | Medium |
| Type of Abrasive | Non-Woven |
| Weight | 0.034 LB |
| EAN or UPC | 48011159188 |
| RPM [Max] | 12000 rpm |
| Dia. | 3 in |
| Method of Attachment | TS |
| Performance | Good |
| Material | Aluminum Oxide |
| Color | Red, Maroon |
| Grit Type | Medium |
| Type of Abrasive | Non-Woven |
| Weight | 0.034 LB |
| EAN or UPC | 48011159188 |