- 3 in Diameter
- Aluminum Oxide Material
description
- The Scotch-Brite™ Roloc™ High Strength Disc features our durable, tough, open-web material and delivers professional results for deburring, creating satin finishes, and cleaning. Its conformability allows it to work well on flat or irregular surfaces without damaging or altering the dimensions the base material.
features
- Durable, tough disc deburrs, cleans and provides satin finishes
- Conformable, open-web disc combined with 3M™ Roloc™ backing allows for aggressive cutting
- Open-web construction resists loading and runs cool, allowing for consistent finishes
- Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes
| Material | Aluminum Oxide |
| Color | Red, Maroon |
| Performance | Good |
| RPM [Max] | 12000 rpm |
| Used With | All Metals |
| Dia. | 3 in |
| Grit Type | Medium |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Method of Attachment | TR |
| Weight | 0.036 LB |
| EAN or UPC | 48011159140 |

