- 3 in Diameter
- Aluminum Oxide Material
| Performance | Good |
| Method of Attachment | TR |
| Material | Aluminum Oxide |
| Dia. | 3 in |
| Color | Red, Maroon |
| RPM [Max] | 18000 rpm |
| Grit Type | Very Fine |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Weight | 0.022 LB |
| EAN or UPC | 48011159089 |

