- 2 in Diameter
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| RPM [Max] | 18000 rpm |
| Dia. | 2 in |
| Used With | All Metals |
| Grit Type | Very Fine |
| Color | Red, Maroon |
| Performance | Good |
| Type of Abrasive | Non-Woven |
| Method of Attachment | TR |
| Weight | 0.011 LB |
| EAN or UPC | 48011159072 |

