- 12 in Diameter
- 1/2 in Width
- 5 in Center Hole
- Medium Grit
- 8 Density
| Used With | All Metals |
| Performance | Good |
| RPM [Max] | 3000 rpm |
| Density | 8 Density |
| Method of Attachment | Center Hole |
| Color | Gray |
| Grit Type | Medium |
| Material | Aluminum Oxide |
| Dia. | 12 in |
| Center Hole | 5 in |
| Weight | 1.3 LB |
| EAN or UPC | 48011159065 |

