- 42 in Length
- 1/2 in Width
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Length | 42 in |
| Performance | Better |
| Backing Material | Scrim |
| Bond | Resin |
| Grit Type | Medium |
| Color | Maroon |
| Used With | All Metals |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Weight | 0.109 LB |
| EAN or UPC | 48011159003 |

