- 18 in Length
- 3/4 in Width
- Silicon Carbide Material
| Performance | Better |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Length | 18 in |
| RPM [Max] | 6500 rpm |
| Used With | All Metals |
| Material | Silicon Carbide |
| Color | Gray |
| Backing Material | Scrim |
| Grit Type | Super Fine |
| Bond | Resin |
| Weight | 0.07 LB |
| EAN or UPC | 48011158983 |

