- 1 in Diameter
- 1/8 in Width
- 1/8 in Center Hole
- Medium Grit
- 8 Density
| Material | Aluminum Oxide |
| Method of Attachment | Center Hole |
| Color | Beige, Tan |
| Density | 8 Density |
| RPM [Max] | 35100 rpm |
| Dia. | 1 in |
| Grit Type | Medium |
| Center Hole | 1/8 in |
| Performance | Better |
| Weight | 0.006 LB |
| EAN or UPC | 48011158648 |

