- 6 in Diameter
- 1 in Width
- 1 in Center Hole
- Fine Grit
- 4 Density
| RPM [Max] | 7500 rpm |
| Performance | Better |
| Color | Gray |
| Dia. | 6 in |
| Material | Silicon Carbide |
| Grit Type | Fine |
| Density | 4 Density |
| Center Hole | 1 in |
| Method of Attachment | Center Hole |
| Weight | 0.5 LB |
| EAN or UPC | 48011158464 |

