- 1 in Diameter
- 1/4 in Width
- 1/16 in Center Hole
- Fine Grit
- 2 Density
| Density | 2 Density |
| Performance | Better |
| Center Hole | 1/16 in |
| Material | Silicon Carbide |
| Grit Type | Fine |
| Dia. | 1 in |
| Color | Gray |
| Method of Attachment | Center Hole |
| RPM [Max] | 30100 rpm |
| Weight | 0.005 LB |
| EAN or UPC | 48011158396 |

