- 1 1/2 in Diameter
- 1 in Width
- 3/16 in Center Hole
- Fine Grit
- 2 Density
| Color | Gray |
| RPM [Max] | 30100 rpm |
| Dia. | 1.5 in |
| Center Hole | 3/16 in |
| Method of Attachment | Center Hole |
| Density | 2 Density |
| Material | Silicon Carbide |
| Performance | Better |
| Grit Type | Fine |
| Weight | 0.45 LB |
| EAN or UPC | 48011158389 |

