- 3 in Diameter
- 1 in Width
- 1/4 in Center Hole
- Fine Grit
- 2 Density
| RPM [Max] | 10000 rpm |
| Grit Type | Fine |
| Method of Attachment | Center Hole |
| Color | Gray |
| Density | 2 Density |
| Material | Silicon Carbide |
| Center Hole | 1/4 in |
| Used With | All Metals |
| Performance | Better |
| Dia. | 3 in |
| Weight | 0.125 LB |
| EAN or UPC | 48011158365 |

