- 4 in Diameter
- 1/2 in Width
- 1/2 in Center Hole
- Fine Grit
- 2 Density
| Performance | Better |
| Color | Gray |
| Density | 2 Density |
| Dia. | 4 in |
| Grit Type | Fine |
| Used With | All Metals |
| Method of Attachment | Center Hole |
| Material | Silicon Carbide |
| Center Hole | 1/2 in |
| RPM [Max] | 8500 rpm |
| Weight | 0.2 LB |
| EAN or UPC | 48011158341 |

