- 8 in Diameter
- 1 in Width
- 3/4 in Center Hole
- Fine Grit
- 2 Density
| Performance | Better |
| Color | Gray |
| RPM [Max] | 4000 rpm |
| Material | Silicon Carbide |
| Method of Attachment | Center Hole |
| Grit Type | Fine |
| Density | 2 Density |
| Dia. | 8 in |
| Center Hole | 3/4 in |
| Weight | 0.915 LB |
| EAN or UPC | 48011158211 |

