- 12 in Diameter
- 1/2 in Width
- 1 1/4 in Center Hole
- Fine Grit
- 2 Density
| Center Hole | 1 1/4 in |
| Performance | Better |
| Density | 2 Density |
| Color | Gray |
| Dia. | 12 in |
| Material | Silicon Carbide |
| RPM [Max] | 2600 rpm |
| Method of Attachment | Center Hole |
| Grit Type | Fine |
| Weight | 0.975 LB |
| EAN or UPC | 48011158174 |

