- 12 in Diameter
- 1 in Width
- 1 in Center Hole
- Fine Grit
- 2 Density
| Density | 2 Density |
| Grit Type | Fine |
| Dia. | 12 in |
| Material | Silicon Carbide |
| Center Hole | 1 in |
| Color | Gray |
| Performance | Better |
| Method of Attachment | Center Hole |
| RPM [Max] | 2600 rpm |
| Weight | 1.88 LB |
| EAN or UPC | 48011158150 |

