- 6 in Diameter
- 1/4 in Width
- 1 in Center Hole
- Medium Grit
- 7 Density
| Color | Gray |
| Material | Silicon Carbide |
| Method of Attachment | Center Hole |
| Center Hole | 1 in |
| RPM [Max] | 7500 rpm |
| Performance | Better |
| Density | 7 Density |
| Grit Type | Medium |
| Dia. | 6 in |
| Density Rating | Hard |
| Weight | 0.25 LB |
| EAN or UPC | 48011156811 |

