- 14 in Diameter
- 4 in Width
- 8 in Center Hole Diameter
- Medium Grit
- 2 Density
| Used With | Aluminum |
| Material | Silicon Carbide |
| Grit Type | Medium |
| Type | Multi-Finishing Wheel |
| Performance | Better |
| Method of Attachment | Center Hole |
| Density | 2 Density |
| Color | Gray |
| RPM [Max] | 2550 rpm |
| Center Hole Dia. | 8 in |
| Dia. | 14 in |
| Weight | 6.19 LB |
| EAN or UPC | 48011156200 |

