- 1 in Diameter
- Silicon Carbide Material
| Material | Silicon Carbide |
| Dia. | 1 in |
| Method of Attachment | TR |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Used With | All Metals |
| Performance | Good |
| Color | Gray |
| RPM [Max] | 30000 rpm |
| Diameter | 1 in |
| Grade | Super Fine |
| Grit Type | Super Fine |
| Weight | 0.008 LB |
| EAN or UPC | 48011155685 |

