- 6 in Diameter
- 1/2 in Width
- 1/2 in Center Hole
- Medium Grit
- 2 Density
applications
- High performance and durability for deburring and finishing applications
features
- Layered, durable unitized wheel construction
- Soft, conformable, flexible density
- Abrasive mineral
| Dia. | 6 in |
| Center Hole | 1/2 in |
| RPM [Max] | 4500 rpm |
| Performance | Better |
| Grit Type | Medium |
| Color | Gray |
| Material | Aluminum Oxide |
| Type | Deburring and Finishing |
| Density | 2 Density |
| Grading | 2A MED |
| Method of Attachment | Center Hole |
| Used With | All Metals |
| Weight | 0.245 LB |
| EAN or UPC | 48011155340 |

