- 1 in Diameter
- 1/8 in Width
- 1/8 in Center Hole
- Medium Grit
- 6 Density
| Density | 6 Density |
| Performance | Better |
| Center Hole | 1/8 in |
| Color | Beige, Tan |
| Method of Attachment | Center Hole |
| Grit Type | Medium |
| Material | Aluminum Oxide |
| RPM [Max] | 35100 rpm |
| Used With | All Metals |
| Dia. | 1 in |
| Weight | 0.004 LB |
| EAN or UPC | 48011155173 |

