- 1 in Diameter
- 1/8 in Width
- 1/8 in Center Hole
- Coarse Grit
- 8 Density
| Grit Type | Coarse |
| Performance | Better |
| Method of Attachment | Center Hole |
| Density | 8 Density |
| Center Hole | 1/8 in |
| Color | Beige, Tan |
| Dia. | 1 in |
| Material | Aluminum Oxide |
| RPM [Max] | 35100 rpm |
| Weight | 0.01 LB |
| EAN or UPC | 48011155166 |

