- 3 in Diameter
- 1/8 in Width
- 1/4 in Center Hole
- Medium Grit
- 8 Density
| Grit Type | Medium |
| Color | Beige, Tan |
| Performance | Better |
| Material | Aluminum Oxide |
| Dia. | 3 in |
| Method of Attachment | Center Hole |
| Density | 8 Density |
| RPM [Max] | 18100 rpm |
| Used With | All Metals |
| Center Hole | 1/4 in |
| Weight | 0.046 LB |
| EAN or UPC | 48011154626 |

