- 132 in Length
- 1 in Width
- Aluminum Oxide Material
| Length | 132 in |
| Color | Maroon |
| Backing Material | Low Stretch |
| Bond | Resin |
| Material | Aluminum Oxide |
| Grit Type | Medium |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Weight | 0.51 LB |
| EAN or UPC | 48011151458 |
| Length | 132 in |
| Color | Maroon |
| Backing Material | Low Stretch |
| Bond | Resin |
| Material | Aluminum Oxide |
| Grit Type | Medium |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Weight | 0.51 LB |
| EAN or UPC | 48011151458 |