- 8 in Diameter
- 7/16 in Width
- 3 in Center Hole Diameter
- Fine Grit
- 8 Density
| Center Hole Dia. | 3 in |
| Color | Gray |
| Used With | Composites |
| Dia. | 8 in |
| RPM [Max] | 4500 rpm |
| Type | Convolute/Deburring Wheel |
| Grit Type | Fine |
| Material | Silicon Carbide |
| Method of Attachment | Center Hole |
| Density | 8 Density |
| Performance | Good |
| Weight | 0.55 LB |
| EAN or UPC | 48011147901 |

