- 4 in Diameter
- Silicon Carbide Material
| Back Color | Blue |
| Dia. | 4 in |
| Center Hole | 1 in |
| Method of Attachment | TR |
| Grit Type | Extra Coarse |
| Used With | All Metals |
| Material | Silicon Carbide |
| Color | Black |
| RPM [Max] | 8000 rpm |
| Performance | Good |
| Type of Abrasive | Non-Woven |
| Weight | 0.25 LB |
| EAN or UPC | 48011147840 |

