- Ultra Fine Grit
- 30 ft Length
- 17 in Width
- Talc Material
| Type of Abrasive | Non-Woven |
| Used With | All Metals |
| Material | Talc |
| Grit | Ultra Fine |
| Color | White |
| Length | 30 ft |
| Weight | 7.0 LB |
| EAN or UPC | 48011147550 |
| Type of Abrasive | Non-Woven |
| Used With | All Metals |
| Material | Talc |
| Grit | Ultra Fine |
| Color | White |
| Length | 30 ft |
| Weight | 7.0 LB |
| EAN or UPC | 48011147550 |