- 8 in Overall Diameter
description
- Scotch-Brite High Gloss Disc is a soft, springy, non-woven disc that offers a high degree of conformability for final-step high-gloss finishing. Its pliable, open web material is an ideal medium for use with compounds to help generate a uniform finish.
features
- Soft non-woven material is ideal for applying compounds and polishes to create a high gloss finish
- Spongy, buoyant web offers a high degree of conformability to finish irregular surfaces and access hard-to-reach areas
- Suitable for use with portable tool like a disc sander
- Open web material holds compounding material or polish for uniform distribution
- Suitable for metal, wood finishes, plastic, fiberglass, primer and paints
| Dia. | 8 in |
| Overall Diameter | 8 in, 203.2 mm |
| Type of Abrasive | Non-Woven |
| Product Form | Disc |
| Color | Orange |
| Diameter | 8 in |
| RPM [Max] | 3000 rpm |
| Weight | 0.106 LB |
| EAN or UPC | 48011147543 |

