- 3 in Diameter
- 1/4 in Width
- 3/8 in Center Hole
- Fine Grit
- 6 Density
| Material | Silicon Carbide |
| Performance | Better |
| Grit Type | Fine |
| Density | 6 Density |
| Dia. | 3 in |
| Color | Gray |
| RPM [Max] | 18100 rpm |
| Center Hole | 3/8 in |
| Method of Attachment | Center Hole |
| Used With | All Metals |
| Weight | 0.046 LB |
| EAN or UPC | 48011147529 |

